KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Indoor Motion Detector Guard

SAFETY TECHNOLOGY INTERNATIONAL| Zoro #: G0465692| Mfr #: STI-9620

$20.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4"
Item: Wire Indoor Motion Detector Guard
Description/Special Features: 9 ga. Coated Steel Wire, Flush, Open Back
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0465692 Mfr #: STI-9620
Width: 4"Item: Wire Indoor Motion Detector Guard
Description/Special Features: 9 ga. Coated Steel Wire, Flush, Open BackFor Use With: Passive Infrared Motion Sensors
Color: WhiteDepth: 2-1/4"
Height: 6-1/4"Country of Origin (subject to change): China

Description

Wire Indoor Motion Detector Guard, For Use With Passive Infrared Motion Sensors, Color White, Height 6-1/4 In., Width 4 In., Depth 2-1/4 In., Description/Special Features 9 ga. Coated Steel Wire, Flush, Open Back

Reviews