- Home
- /
- Safety
- /
- Facility & Worksite Safety
- /
- Safety Alarms and Warnings
- /
- Stopper Covers & Alarm Guards
- /
- WIRE GUARD DAMAGE STOPPER -, 12 X 12 X 12",
Safety Technology Internationl
WIRE GUARD DAMAGE STOPPER -, 12 X 12 X 12",
- Zoro #: G7097764
- Mfr #: 700712

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $117.43
Safety Technology Internationl #700712 Specifications
- Zoro #: G7097764
- Mfr #: 700712
- Country of Origin (subject to change): Unknown
Description
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Safety Technology Internationl #700712
Explore more
- SAFETY TECHNOLOGY INTERNATIONL BACKPLATE FOR STOPPER II AND, WEATHER STOPPER SERIES, 700570
- SAFETY TECHNOLOGY INTERNATIONL WEATHER STOPPER W/O HORN, FLUSH MOUNT, N 796781
- SAFETY TECHNOLOGY INTERNATIONL BACKPLATE FOR HORN/STROBE/, SPEAKER DAMAGE STOPPER, STI-9711 & STI-9714 700571
- SAFETY TECHNOLOGY INTERNATIONL WIRE CAGES, CLOCK/BELL GUARD 16.5", 233619
- SAFETY TECHNOLOGY INTERNATIONL BEAM SMOKE DAMAGE, STOPPERSURFACE MOUNT, 700704
- SAFETY TECHNOLOGY INTERNATIONL UNIVERSAL STOPPER LOW PROFILE, W/O HORN HOUSING, SURFACE, MOUNT, CLEAR 700623
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Flush, 3-3/16inD STI-1250
- SAFETY TECHNOLOGY INTERNATIONL BREAK GLASS STOPPER -, 700640
- Safety Technology Internationl Safety Alarms and Warnings