Skip to Main Content
customer-service Help

3M™ 610 Safety-Walk Tape, 6" x 60', Black, 1/Case

Safety-Walk 3M™ 610 Safety-Walk Tape,  6" x 60',  Black,  1/Case T996610
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$354.49
  • Item: Tape
  • Length: 60 ft.
  • Width: 6"
See full product details
This item ships free.
Total: $354.49

Safety-Walk #T996610 Specifications

  • Item: Tape
  • Length: 60 ft.
  • Width: 6"
  • Legend: No Legend
  • Color: Black
  • Thickness: 28 mil
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

6" x 60' Black 3M 610 Safety-Walk™ Tape.

 

  • For light to heavy shoe-traffic areas.
  • Low-profile design helps reduce trip hazard.
  • Pressure-sensitive adhesive for easy application.
  • Use on flat surfaces such as stairways, steps, entrances, ramps, ladders and machinery.

Reviews of Safety-Walk #T996610