Nitrile Powder Free 3 mil Exam Gloves - Blue-Violet, Sm - Case of 2000

  • Mfr # GL-N125FS

  • Zoro # G122602370


product price:  $132.99
/pk 2000, $0.07/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Palm Thickness
3 mil
Color
Blue Violet
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GL-N125FS
Zoro #
G122602370
UPC #
-
Country of Origin
Malaysia

Dimensions

Palm Thickness
3 mil
Size
S

Details

Material
Nitrile
Color
Blue Violet
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Item
Disposable Gloves
Sterile/Non-Sterile
Non-Sterile
Cuff Style
Beaded

Description

These ProWorks nitrile exam gloves come in an appealing blue violet and are made slightly thinner; hence, they are ultra-soft and super flexible to provide more dexterity and tactile sensitivity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products