KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Body, 1-11-1/2, 1-1/4 In. Body, Steel

SAFEWAY HYDRAULICS| Zoro #: G2127614| Mfr #: FFE495-8

$247.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
For Use With: Building, Construction, HTMA
Coupler Flow Rate: 50.0 gpm
Coupler Body Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2127614 Mfr #: FFE495-8
For Use With: Building, Construction, HTMACoupler Flow Rate: 50.0 gpm
Coupler Body Material: SteelConnection Type: FNPT
Parker Interchange: FEM-1001-16FPItem: Hydraulic Coupler Body
Shut Off: doubleLocking Mechanism: Push and Pull
Series: FF49Sleeve Material: Steel
Standards: ISO 16028Coupler Thread Size: 1"-11-1/2
Coupler Connection Type: FNPTValve Design: Tubular
Seal Type: Flush FaceSeal Material: Buna
Coupler Body Size: 1-1/4"Coupler Interchange Type: FF49
Operating Temp. Range: -40 Degrees to 250 Degrees FMax. Pressure: 3000 psi
Hansen Interchange: QA29251-00Coupler Finish: Plain
Quick Coupler Type: Hydraulic Coupler BodyCountry of Origin (subject to change): Italy

Description

Hydraulic Coupler Body, Series FF49, Connection Type FNPT, Coupler Thread Size 1 In.-11-1/2, Coupler Body Size 1-1/4 In., Coupler Flow Rate 50.0 gpm, Max. Pressure 3000 psi, Coupler Body Material Steel, Sleeve Material Steel, Coupler Finish Plain, Seal Type Flush Face, Coupler Interchange Type FF49, Operating Temp. Range -40 Degrees to 250 Degrees F, Coupler Connection Type FNPT, Seal Material Buna, Shut Off Double, Valve Design Tubular, Locking Mechanism Push and Pull

Reviews