KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coupler Body, 1-11-1/2, 1 In. Body, Steel

SAFEWAY HYDRAULICS| Zoro #: G0359536| Mfr #: S25-8P

$59.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Valve Design: Poppet
Seal Material: Buna
Operating Temp. Range: -40 Degrees to 250 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0359536 Mfr #: S25-8P
Valve Design: PoppetSeal Material: Buna
Operating Temp. Range: -40 Degrees to 250 Degrees FIncludes: -
Item: Hydraulic Coupler BodyShut Off: double
Seal Type: Captive ValveSeries: S20
Coupler Thread Size: 1"-11-1/2Coupler Body Material: Steel
Locking Mechanism: Push and PullMax. Pressure: 3000 psi
Length: 3-11/32"Quick Coupler Type: Hydraulic Coupler Body
Coupler Body Size: 1"Sleeve Material: Steel
Parker Interchange: 4050-6PCoupler Flow Rate: 6.0 gpm
Coupler Connection Type: FNPTFor Use With: General Purpose, Industrial
Connection Type: FNPTCoupler Finish: Plain
Standards: -Pioneer Interchange: 4050-6P
Coupler Interchange Type: S20Country of Origin (subject to change): United States

Description

Hydraulic Coupler Body, Series S20, Connection Type FNPT, Coupler Thread Size 1 In.-11-1/2, Coupler Body Size 1 In., Coupler Flow Rate 6.0 gpm, Max. Pressure 3000 psi, Coupler Body Material Steel, Sleeve Material Steel, Coupler Finish Plain, Seal Type Captive Valve, Coupler Interchange Type S20, Operating Temp. Range -40 Degrees to 250 Degrees F, Length 3-11/32 In., Coupler Connection Type FNPT, Seal Material Buna, Shut Off Double, Valve Design Poppet, Locking Mechanism Push and Pull

Reviews