Coupler Body, 1/2-14, 3/4 In. Body, Steel

SAFEWAY HYDRAULICS| Zoro #: G1709267| Mfr #: FFE495-4

$76.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Valve Design: Tubular
Seal Material: Buna
Operating Temp. Range: -40 Degrees to 250 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1709267 Mfr #: FFE495-4
Valve Design: TubularSeal Material: Buna
Operating Temp. Range: -40 Degrees to 250 Degrees FItem: Hydraulic Coupler Body
Shut Off: doubleSeal Type: Flush Face
Series: FF49Coupler Thread Size: 1/2"-14
Coupler Body Material: SteelLocking Mechanism: Push and Pull
Max. Pressure: 4000 psiLength: 3-1/16"
Quick Coupler Type: Hydraulic Coupler BodyCoupler Body Size: 3/4"
Sleeve Material: SteelParker Interchange: FEM-502-8FP
Coupler Flow Rate: 26.0 gpmCoupler Connection Type: FNPT
For Use With: Building, Construction, HTMAConnection Type: FNPT
Coupler Finish: PlainStandards: ISO 16028
Coupler Interchange Type: FF49Country of Origin (subject to change): Italy

Description

Hydraulic Coupler Body, Coupler Interchange Type FF49, Connection Type FNPT, Coupler Thread Size 1/2 In.-14, Coupler Body Size 3/4 In., Coupler Flow Rate 26.0 gpm, Max. Pressure 4000 psi, Coupler Body Material Steel, Sleeve Material Steel, Coupler Finish Plain, Seal Type Flush Face, Operating Temp. Range -40 Degrees to 250 Degrees F, Length 3-1/16 In., Coupler Connection Type FNPT, Seal Material Buna, Shut Off Double, Valve Design Tubular, Locking Mechanism Push and Pull

Reviews