SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Coupler Body, 1/2-14, 3/8 In. Body, Steel

SAFEWAY HYDRAULICS| Zoro #: G0279045| Mfr #: FF495-3-1/2

$62.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Seal Type: Flush FaceCoupler Connection Type: FNPTSleeve Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0279045 Mfr #: FF495-3-1/2
Seal Type: Flush FaceCoupler Connection Type: FNPT
Sleeve Material: SteelCoupler Flow Rate: 12.0 gpm
Locking Mechanism: Push and PullLength: 2-43/64"
Series: FF49Max. Pressure: 10,000 psi
Connection Type: FNPTStandards: ISO 16028
Parker Interchange: FF-501-8FPCoupler Body Material: Steel
Coupler Finish: PlainCoupler Thread Size: 1/2"-14
Shut Off: DobleQuick Coupler Type: Hydraulic Coupler Body
Operating Temp. Range: -40 Degrees to 250 Degrees FSeal Material: Buna
Item: Hydraulic Coupler BodyFor Use With: Building, Construction, HTMA
Coupler Body Size: 3/8"Valve Design: Tubular
Coupler Interchange Type: FF49Country of Origin (subject to change): Italy

Description

Hydraulic Coupler Body, Coupler Interchange Type FF49, Connection Type FNPT, Coupler Thread Size 1/2 In.-14, Coupler Body Size 3/8 In., Coupler Flow Rate 12.0 gpm, Max. Pressure 10,000 psi, Coupler Body Material Steel, Sleeve Material Steel, Coupler Finish Plain, Seal Type Flush Face, Operating Temp. Range -40 Degrees to 250 Degrees F, Length 2-43/64 In., Coupler Connection Type FNPT, Seal Material Buna, Shut Off Doble, Valve Design Tubular, Locking Mechanism Push and Pull

Reviews