Coupler Body, 1/4-18, 1/4 In. Body, Steel

SAFEWAY HYDRAULICS| Zoro #: G1232831| Mfr #: FFE495-2

$57.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Valve Design: Tubular
Seal Material: Buna
Operating Temp. Range: -40 Degrees to 250 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1232831 Mfr #: FFE495-2
Valve Design: TubularSeal Material: Buna
Operating Temp. Range: -40 Degrees to 250 Degrees FItem: Hydraulic Coupler Body
Shut Off: doubleSeal Type: Flush Face
Series: FF49Coupler Thread Size: 1/4"-18
Coupler Body Material: SteelLocking Mechanism: Push and Pull
Max. Pressure: 4000 psiQuick Coupler Type: Hydraulic Coupler Body
Coupler Body Size: 1/4"Sleeve Material: Steel
Parker Interchange: FEM-251-4FPCoupler Flow Rate: 12.0 gpm
Coupler Connection Type: FNPTFor Use With: Building, Construction, HTMA
Connection Type: FNPTCoupler Finish: Plain
Hansen Interchange: QA29211-00Standards: ISO 16028
Coupler Interchange Type: FF49Country of Origin (subject to change): Italy

Description

Hydraulic Coupler Body, Coupler Interchange Type FF49, Connection Type FNPT, Coupler Thread Size 1/4 In.-18, Coupler Body Size 1/4 In., Coupler Flow Rate 12.0 gpm, Max. Pressure 4000 psi, Coupler Body Material Steel, Sleeve Material Steel, Coupler Finish Plain, Seal Type Flush Face, Operating Temp. Range -40 Degrees to 250 Degrees F, Coupler Connection Type FNPT, Seal Material Buna, Shut Off Double, Valve Design Tubular, Locking Mechanism Push and Pull, For Use With Building, Construction, HTMA

Reviews