Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Coupler Body, 3/4-14, 1 In. Body, Steel
  • Zoro #: G0272982
  • Mfr #: FFE495-6
$104.50
  • Coupler Interchange Type: FF49
  • Standards: ISO 16028
  • Hansen Interchange: QA29241-00
See full product details
This item ships free.

Safeway Hydraulics #FFE495-6 Specifications

  • Zoro #: G0272982
  • Mfr #: FFE495-6
Coupler Interchange Type: FF49 Standards: ISO 16028
Hansen Interchange: QA29241-00 Includes: -
Shut Off: double Coupler Finish: Plain
Seal Type: Flush Face Parker Interchange: FEM-752-12FP
Coupler Body Size: 1" Operating Temp. Range: -40 Degrees to 250 Degrees F
Valve Design: Tubular Length: 3-49/64"
Coupler Flow Rate: 50.0 gpm Coupler Body Material: Steel
Locking Mechanism: Push and Pull Item: Hydraulic Quick Connect Hose Coupling
Seal Material: Nitrile Max. Pressure: 4000 psi
Quick Coupler Type: Hydraulic Coupler Body Sleeve Material: Steel
For Use With: Building, Construction, HTMA Series: FFE49
Coupler Connection Type: FNPT Coupler Thread Size: 3/4"-14
Connection Type: NPT Overall Length: 3-25/32"
Valve Type: Poppet Max. Outside Dia.: 1-53/64"
Coupling Size: 3/4" Includes Shut Off: Yes
Coupling Locking Type: Push-to-Connect Pull Ring Material: PTFE
Includes Bearing: Yes Finish/Coating: Plain
Includes Valve: Yes Fitting Type: FNPT
Thread Size: 3/4"-14 Max. Flow Rate: 100 LPM
Max. Working Pressure @ 70 F: 4000 psi Body Material: Steel
Hose Fitting Gender: Female Coupling Component: Socket
Maximum Vacuum: 28" Hg Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Hydraulic Coupler Body, Coupler Interchange Type FF49, Connection Type FNPT, Coupler Thread Size 3/4 In.-14, Coupler Body Size 1 In., Coupler Flow Rate 50.0 gpm, Max. Pressure 4000 psi, Coupler Body Material Steel, Sleeve Material Steel, Coupler Finish Plain, Seal Type Flush Face, Operating Temp. Range -40 Degrees to 250 Degrees F, Length 3-49/64 In., Coupler Connection Type FNPT, Seal Material Buna, Shut Off Double, Valve Design Tubular, Locking Mechanism Push and Pull

Reviews of Safeway Hydraulics #FFE495-6