Coupler Body, 3/4-14, 1/2 In. Body, Steel

SAFEWAY HYDRAULICS| Zoro #: G1138137| Mfr #: S45-6

$24.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Valve Design: Ball
Seal Material: Buna
Operating Temp. Range: -40 Degrees to 250 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1138137 Mfr #: S45-6
Valve Design: BallSeal Material: Buna
Operating Temp. Range: -40 Degrees to 250 Degrees FIncludes: -
Item: Hydraulic Coupler BodyShut Off: Doble
Seal Type: Ball and O-RingSeries: S20
Coupler Thread Size: 3/4"-14Coupler Body Material: Steel
Locking Mechanism: Push and PullMax. Pressure: 3000 psi
Quick Coupler Type: Hydraulic Coupler BodyCoupler Body Size: 1/2"
Sleeve Material: SteelParker Interchange: 4050-5
Coupler Flow Rate: 12.0 gpmCoupler Connection Type: FNPT
Pioneer Interchange: 4050-5For Use With: General Purpose, Industrial
Connection Type: FNPTCoupler Finish: Plain
Standards: -Coupler Interchange Type: S20
Country of Origin (subject to change): United States

Description

Hydraulic Coupler Body, Coupler Interchange Type S20, Connection Type FNPT, Coupler Thread Size 3/4 In.-14, Coupler Body Size 1/2 In., Coupler Flow Rate 12.0 gpm, Max. Pressure 3000 psi, Coupler Body Material Steel, Sleeve Material Steel, Coupler Finish Plain, Seal Type Ball and O-Ring, Operating Temp. Range -40 Degrees to 250 Degrees F, Coupler Connection Type FNPT, Seal Material Buna, Shut Off Doble, Valve Design Ball, Locking Mechanism Push and Pull, For Use With General Purpose, Industrial

Reviews