BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Coupler Body, 3/4-14, 3/4 In. Body, Steel

SAFEWAY HYDRAULICS| Zoro #: G0697803| Mfr #: FFE495-4-3/4

$47.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: FF49Coupler Thread Size: 3/4"-14Operating Temp. Range: -40 Degrees to 250 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0697803 Mfr #: FFE495-4-3/4
Series: FF49Coupler Thread Size: 3/4"-14
Operating Temp. Range: -40 Degrees to 250 Degrees FLength: 3-1/16"
Coupler Body Material: SteelQuick Coupler Type: Hydraulic Coupler Body
Coupler Body Size: 3/4"For Use With: Building, Construction, HTMA
Connection Type: FNPTItem: Hydraulic Coupler Body
Shut Off: doubleCoupler Flow Rate: 10.0 gpm
Seal Type: Flush FaceStandards: ISO 16028
Locking Mechanism: Push and PullSleeve Material: Steel
Max. Pressure: 4000 psiCoupler Finish: Plain
Coupler Interchange Type: FF49Seal Material: Buna
Coupler Connection Type: FNPTValve Design: Tubular
Country of Origin (subject to change): Italy

Description

Hydraulic Coupler Body, Coupler Interchange Type FF49, Connection Type FNPT, Coupler Thread Size 3/4 In.-14, Coupler Body Size 3/4 In., Coupler Flow Rate 10.0 gpm, Max. Pressure 4000 psi, Coupler Body Material Steel, Sleeve Material Steel, Coupler Finish Plain, Seal Type Flush Face, Operating Temp. Range -40 Degrees to 250 Degrees F, Length 3-1/16 In., Coupler Connection Type FNPT, Seal Material Buna, Shut Off Double, Valve Design Tubular, Locking Mechanism Push and Pull

Reviews