Coupler Body, 3/4-16, 1/2 In. Body, Steel

SAFEWAY HYDRAULICS| Zoro #: G1282522| Mfr #: S25-15P

$23.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coupler Connection Type: ORB
Coupler Interchange Type: S20
Coupler Body Size: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1282522 Mfr #: S25-15P
Coupler Connection Type: ORBCoupler Interchange Type: S20
Coupler Body Size: 1/2"Parker Interchange: 4050-15P
Coupler Flow Rate: 50.0 gpmFor Use With: General Purpose, Industrial
Pioneer Interchange: 4050-15PSeal Material: Buna
Connection Type: ORBSleeve Material: Steel
Coupler Finish: PlainStandards: -
Locking Mechanism: Push and PullShut Off: double
Coupler Thread Size: 3/4"-16Length: 2-11/16"
Max. Pressure: 3000 psiItem: Hydraulic Coupler Body
Coupler Body Material: SteelIncludes: -
Valve Design: PoppetQuick Coupler Type: Hydraulic Coupler Body
Seal Type: Captive ValveOperating Temp. Range: -40 Degrees to 250 Degrees F
Series: S20Country of Origin (subject to change): United States

Description

Hydraulic Coupler Body, Coupler Interchange Type S20, Connection Type ORB, Coupler Thread Size 3/4 In.-16, Coupler Body Size 1/2 In., Coupler Flow Rate 50.0 gpm, Max. Pressure 3000 psi, Coupler Body Material Steel, Sleeve Material Steel, Coupler Finish Plain, Seal Type Captive Valve, Operating Temp. Range -40 Degrees to 250 Degrees F, Length 2-11/16 In., Coupler Connection Type ORB, Seal Material Buna, Shut Off Double, Valve Design Poppet, Locking Mechanism Push and Pull

Reviews