KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coupler Body, 3/8-18, 3/8 In. Body, Steel

SAFEWAY HYDRAULICS| Zoro #: G2268874| Mfr #: FF495-3

$62.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Valve Design: Tubular
Seal Material: Buna
Operating Temp. Range: -40 Degrees to 250 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2268874 Mfr #: FF495-3
Valve Design: TubularSeal Material: Buna
Operating Temp. Range: -40 Degrees to 250 Degrees FItem: Hydraulic Coupler Body
Shut Off: doubleSeal Type: Flush Face
Series: FF49Coupler Thread Size: 3/8"-18
Coupler Body Material: SteelLocking Mechanism: Push and Pull
Max. Pressure: 10,000 psiLength: 2-43/64"
Quick Coupler Type: Hydraulic Coupler BodyCoupler Body Size: 3/8"
Sleeve Material: SteelParker Interchange: FF-371-6FP
Coupler Flow Rate: 12.0 gpmCoupler Connection Type: FNPT
For Use With: Building, Construction, HTMAConnection Type: FNPT
Coupler Finish: PlainStandards: ISO 16028
Coupler Interchange Type: FF49Country of Origin (subject to change): Italy

Description

Hydraulic Coupler Body, Series FF49, Connection Type FNPT, Coupler Thread Size 3/8 In.-18, Coupler Body Size 3/8 In., Coupler Flow Rate 12.0 gpm, Max. Pressure 10,000 psi, Coupler Body Material Steel, Sleeve Material Steel, Coupler Finish Plain, Seal Type Flush Face, Coupler Interchange Type FF49, Operating Temp. Range -40 Degrees to 250 Degrees F, Length 2-43/64 In., Coupler Connection Type FNPT, Seal Material Buna, Shut Off Double, Valve Design Tubular, Locking Mechanism Push and Pull

Reviews