DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Coupler Body, 3/8-18, 3/8 In. Body, Steel

SAFEWAY HYDRAULICS| Zoro #: G0664325| Mfr #: S35-3P

$25.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Valve Design: Poppet
Seal Material: Buna
Operating Temp. Range: -40 Degrees to 250 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0664325 Mfr #: S35-3P
Valve Design: PoppetSeal Material: Buna
Operating Temp. Range: -40 Degrees to 250 Degrees FIncludes: -
Item: Hydraulic Coupler BodyShut Off: double
Seal Type: Captive ValveSeries: S30
Coupler Thread Size: 3/8"-18Coupler Body Material: Steel
Locking Mechanism: Screw TogetherMax. Pressure: 10,000 psi
Quick Coupler Type: Hydraulic Coupler BodyCoupler Body Size: 3/8"
Sleeve Material: SteelParker Interchange: 3050-3
Coupler Flow Rate: 6.0 gpmCoupler Connection Type: MNPT
For Use With: 10,000 psi ApplicationsConnection Type: MNPT
Coupler Finish: PlainHansen Interchange: WA-56527-00
Standards: -Coupler Interchange Type: S30
Country of Origin (subject to change): United States

Description

Hydraulic Coupler Body, Coupler Interchange Type S30, Connection Type MNPT, Coupler Thread Size 3/8 In.-18, Coupler Body Size 3/8 In., Coupler Flow Rate 6.0 gpm, Max. Pressure 10,000 psi, Coupler Body Material Steel, Sleeve Material Steel, Coupler Finish Plain, Seal Type Captive Valve, Operating Temp. Range -40 Degrees to 250 Degrees F, Coupler Connection Type MNPT, Seal Material Buna, Shut Off Double, Valve Design Poppet, Locking Mechanism Screw Together, For Use With 10,000 psi Applications

Reviews