Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Coupler Body, 7/8-14, 1/2 In. Body, Steel
  • Zoro #: G0267976
  • Mfr #: S25-16
$25.32
  • Coupler Interchange Type: S20
  • Coupler Body Size: 1/2"
  • Shut Off: double
See full product details
Orders over $50 ship free.

Safeway Hydraulics #S25-16 Specifications

  • Zoro #: G0267976
  • Mfr #: S25-16
Coupler Interchange Type: S20 Coupler Body Size: 1/2"
Shut Off: double Max. Pressure: 3000 psi
Valve Design: Ball For Use With: General Purpose, Industrial
Includes: - Parker Interchange: 4050-16
Coupler Finish: Plain Length: 2-11/16"
Coupler Connection Type: ORB Seal Material: Nitrile
Coupler Flow Rate: 10.0 gpm Pioneer Interchange: 4050-16
Seal Type: Ball and O-Ring Coupler Body Material: Steel
Quick Coupler Type: Hydraulic Coupler Body Series: S20
Standards: - Connection Type: ORB
Item: Hydraulic Quick Connect Hose Coupling Coupler Thread Size: 7/8"-14
Sleeve Material: Steel Operating Temp. Range: -40 Degrees to 250 Degrees F
Locking Mechanism: Push and Pull Overall Length: 2-11/16"
Valve Type: Ball Coupling Size: 1/2"
Coupling Component: Socket Includes Valve: Yes
Coupling Locking Type: Push-to-Connect Max. Flow Rate: 45 LPM
Thread Size: 7/8"-14 Includes Bearing: Yes
Max. Working Pressure @ 70 F: 3000 psi Finish/Coating: Plain
Hose Fitting Gender: Female Includes Shut Off: Yes
Maximum Vacuum: 27.4" Hg Fitting Type: Female ORB
Body Material: Steel Max. Outside Dia.: 1-1/2"
Pull Ring Material: PTFE Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hydraulic Coupler Body, Coupler Interchange Type S20, Connection Type ORB, Coupler Thread Size 7/8 In.-14, Coupler Body Size 1/2 In., Coupler Flow Rate 10.0 gpm, Max. Pressure 3000 psi, Coupler Body Material Steel, Sleeve Material Steel, Coupler Finish Plain, Seal Type Ball and O-Ring, Operating Temp. Range -40 Degrees to 250 Degrees F, Length 2-11/16 In., Coupler Connection Type ORB, Seal Material Buna, Shut Off Double, Valve Design Ball, Locking Mechanism Push and Pull

Reviews of Safeway Hydraulics #S25-16