Coupler Nipple, 1/2-14, 3/4 In. Body, Steel

SAFEWAY HYDRAULICS| Zoro #: G2247917| Mfr #: FFE491-4

$42.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Valve Design: Tubular
Seal Material: Buna
Operating Temp. Range: -40 Degrees to 250 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2247917 Mfr #: FFE491-4
Valve Design: TubularSeal Material: Buna
Operating Temp. Range: -40 Degrees to 250 Degrees FItem: Hydraulic Coupler Nipple
Shut Off: doubleSeal Type: Flush Face
Series: FF49Coupler Thread Size: 1/2"-14
Coupler Body Material: SteelLocking Mechanism: Push and Pull
Max. Pressure: 4000 psiQuick Coupler Type: Hydraulic Coupler Nipple
Coupler Body Size: 3/4"Sleeve Material: Steel
Parker Interchange: FEM-502-8FPCoupler Flow Rate: 28.0 gpm
Coupler Connection Type: FNPTFor Use With: Building, Construction, HTMA
Connection Type: FNPTCoupler Finish: Plain
Coupler Interchange Type: FF49Standards: ISO 16028
Country of Origin (subject to change): Italy

Description

Hydraulic Coupler Nipple, Series FF49, Connection Type FNPT, Coupler Thread Size 1/2 In.-14, Coupler Body Size 3/4 In., Coupler Flow Rate 28.0 gpm, Max. Pressure 4000 psi, Coupler Body Material Steel, Sleeve Material Steel, Coupler Finish Plain, Seal Type Flush Face, Coupler Interchange Type FF49, Operating Temp. Range -40 Degrees to 250 Degrees F, Coupler Connection Type FNPT, Seal Material Buna, Shut Off Double, Valve Design Tubular, Locking Mechanism Push and Pull

Reviews