Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Coupler Nipple, 1/2-14, 3/8 In. Body, Steel

SAFEWAY HYDRAULICS | Zoro #: G0931341 | Mfr #: FF491-4

$ 30.95 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Safeway Hydraulics #FF491-4 Specifications

Zoro #: G0931341 Mfr #: FF491-4
Seal Type: Flush Face Series: FF49
Locking Mechanism: Push and Pull Coupler Flow Rate: 12.0 gpm
Seal Material: Buna Coupler Body Size: 3/8"
Connection Type: FNPT Operating Temp. Range: -40 Degrees to 250 Degrees F
Coupler Thread Size: 1/2"-14 Max. Pressure: 10,000 psi
Valve Design: Tubular Quick Coupler Type: Hydraulic Coupler Nipple
Coupler Interchange Type: FF49 Coupler Body Material: Steel
Includes: - Parker Interchange: FF-502-8FP
For Use With: Building, Construction, HTMA Shut Off: double
Item: Hydraulic Coupler Nipple Coupler Connection Type: FNPT
Coupler Finish: Plain Standards: ISO 16028
Sleeve Material: Steel Country of Origin (subject to change): Italy

Description

Hydraulic Coupler Nipple, Coupler Interchange Type FF49, Connection Type FNPT, Coupler Thread Size 1/2 In.-14, Coupler Body Size 3/8 In., Coupler Flow Rate 12.0 gpm, Max. Pressure 10,000 psi, Coupler Body Material Steel, Sleeve Material Steel, Coupler Finish Plain, Seal Type Flush Face, Operating Temp. Range -40 Degrees to 250 Degrees F, Coupler Connection Type FNPT, Seal Material Buna, Shut Off Double, Valve Design Tubular, Locking Mechanism Push and Pull

Reviews