THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Coupler Nipple, 1/4-18, 1/4 In. Body, Steel

SAFEWAY HYDRAULICS| Zoro #: G2219542| Mfr #: S41-2

$7.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: All Hydraulic Applications
Sleeve Material: Steel
Standards: ISO 5675
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2219542 Mfr #: S41-2
For Use With: All Hydraulic ApplicationsSleeve Material: Steel
Standards: ISO 5675Coupler Connection Type: FNPT
Operating Temp. Range: -40 Degrees to 250 Degrees FMax. Pressure: 3000 psi
Shut Off: doubleValve Design: Ball
Series: 20Coupler Flow Rate: 3.0 gpm
Coupler Body Material: SteelQuick Coupler Type: Hydraulic Coupler Nipple
Coupler Finish: Trivalent Chromium ZincCoupler Thread Size: 1/4"-18
Item: Hydraulic Coupler NippleLocking Mechanism: Ball
Connection Type: FNPTPioneer Interchange: 4010-2
Coupler Interchange Type: S20Coupler Body Size: 1/4"
Seal Type: Captive ValveSeal Material: Buna
Country of Origin (subject to change): United States

Description

Hydraulic Coupler Nipple, Series 20, Connection Type FNPT, Coupler Thread Size 1/4 In.-18, Coupler Body Size 1/4 In., Coupler Flow Rate 3.0 gpm, Max. Pressure 3000 psi, Coupler Body Material Steel, Sleeve Material Steel, Coupler Finish Trivalent Chromium Zinc, Seal Type Captive Valve, Coupler Interchange Type S20, Operating Temp. Range -40 Degrees to 250 Degrees F, Coupler Connection Type FNPT, Seal Material Buna, Shut Off Double, Valve Design Ball, Locking Mechanism Ball

Reviews