KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coupler Nipple, 1/4-18, 1/4 In. Body, Steel

SAFEWAY HYDRAULICS| Zoro #: G1147221| Mfr #: FFE491-2

$33.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coupler Connection Type: FNPT
Coupler Interchange Type: FF49
Seal Material: Buna
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1147221 Mfr #: FFE491-2
Coupler Connection Type: FNPTCoupler Interchange Type: FF49
Seal Material: BunaCoupler Body Size: 1/4"
Operating Temp. Range: -40 Degrees to 250 Degrees FParker Interchange: FEM-252-4FP
Coupler Flow Rate: 12.0 gpmFor Use With: Building, Construction, HTMA
Connection Type: FNPTHansen Interchange: QC29212-00
Sleeve Material: SteelCoupler Finish: Plain
Standards: ISO 16028Locking Mechanism: Push and Pull
Shut Off: doubleCoupler Thread Size: 1/4"-18
Max. Pressure: 4000 psiItem: Hydraulic Coupler Nipple
Coupler Body Material: SteelValve Design: Tubular
Series: FF49Quick Coupler Type: Hydraulic Coupler Nipple
Seal Type: Flush FaceCountry of Origin (subject to change): Italy

Description

Hydraulic Coupler Nipple, Coupler Interchange Type FF49, Connection Type FNPT, Coupler Thread Size 1/4 In.-18, Coupler Body Size 1/4 In., Coupler Flow Rate 12.0 gpm, Max. Pressure 4000 psi, Coupler Body Material Steel, Sleeve Material Steel, Coupler Finish Plain, Seal Type Flush Face, Operating Temp. Range -40 Degrees to 250 Degrees F, Coupler Connection Type FNPT, Seal Material Buna, Shut Off Double, Valve Design Tubular, Locking Mechanism Push and Pull

Reviews