KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coupler Nipple, 1/4-18, 1/4 In. Body, Steel

SAFEWAY HYDRAULICS| Zoro #: G1273036| Mfr #: S41-2P

$9.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Valve Design: Poppet
Seal Material: Buna
Operating Temp. Range: -40 Degrees to 250 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1273036 Mfr #: S41-2P
Valve Design: PoppetSeal Material: Buna
Operating Temp. Range: -40 Degrees to 250 Degrees FIncludes: -
Item: Hydraulic Coupler NippleShut Off: double
Seal Type: Captive ValveSeries: S20
Coupler Thread Size: 1/4"-18Coupler Body Material: Steel
Locking Mechanism: Push and PullMax. Pressure: 3000 psi
Coupler Flow Rate: 12.0 gpmQuick Coupler Type: Hydraulic Coupler Nipple
Coupler Body Size: 1/4"Sleeve Material: Steel
Parker Interchange: 4010-2PBearing Material: Stainless Steel
Coupler Connection Type: FNPTFor Use With: General Purpose
Connection Type: FNPTCoupler Finish: Plain
Standards: -Pioneer Interchange: 4010-2P
Coupler Interchange Type: S20Country of Origin (subject to change): United States

Description

Hydraulic Coupler Nipple, Coupler Interchange Type S20, Connection Type FNPT, Coupler Thread Size 1/4 In.-18, Coupler Body Size 1/4 In., Coupler Flow Rate 12.0 gpm, Max. Pressure 3000 psi, Coupler Body Material Steel, Sleeve Material Steel, Coupler Finish Plain, Seal Type Captive Valve, Operating Temp. Range -40 Degrees to 250 Degrees F, Bearing Material Stainless Steel, Coupler Connection Type FNPT, Seal Material Buna, Shut Off Double, Valve Design Poppet, Locking Mechanism Push and Pull

Reviews