Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Coupler Nipple, 3/4-14, 3/4 In. Body, Steel

  • Zoro #: G0540251
  • Mfr #: FFE491-4-3/4
$51.98
  • Coupler Thread Size: 3/4"-14
  • Coupler Body Material: Steel
  • Coupler Flow Rate: 28.0 gpm
See full product details
Orders over $75 ship free.

Safeway Hydraulics #FFE491-4-3/4 Specifications

  • Zoro #: G0540251
  • Mfr #: FFE491-4-3/4
Coupler Thread Size: 3/4"-14 Coupler Body Material: Steel
Coupler Flow Rate: 28.0 gpm Coupler Body Size: 3/4"
Valve Design: Tubular Coupler Connection Type: FNPT
Operating Temp. Range: -40 Degrees to 250 Degrees F Seal Type: Flush Face
Quick Coupler Type: Hydraulic Coupler Nipple Max. Pressure: 4000 psi
Coupler Finish: Plain For Use With: Building, Construction, HTMA
Connection Type: NPT Locking Mechanism: Push and Pull
Shut Off: double Coupler Interchange Type: FF49
Series: FFE49 Item: Hydraulic Quick Connect Hose Coupling
Sleeve Material: Steel Seal Material: Nitrile
Includes: - Standards: ISO 16028
Hansen Interchange: 12FFP75 Overall Length: 2 13/16 in
Coupling Component: Plug Snap-Tite Interchange: 74N8-12F
Thread Size: 3/4"-14 Body Material: Steel
Coupling Locking Type: Push-to-Connect Max. Outside Dia.: 1 9/16 in
Finish/Coating: Plain Includes Bearing: Yes
Maximum Vacuum: 28 in Hg Fitting Type: FNPT
Max. Flow Rate: 45 lpm Max. Working Pressure @ 70 F: 4,000 psi
Valve Type: Poppet Coupling Size: 1/2 in
Includes Shut Off: Yes Hose Fitting Gender: Female
Pull Ring Material: PTFE Includes Valve: Yes
Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Hydraulic Quick Connect Hose Coupling, Plug, FFE49 Series, Steel, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 4,000 psi, Max. Flow Rate 45 lpm

Reviews of Safeway Hydraulics #FFE491-4-3/4