SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Coupler Nipple, 3/4-16, 1/2 In. Body, Steel

SAFEWAY HYDRAULICS| Zoro #: G2101461| Mfr #: S71-15

$10.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Valve Design: BallSeal Material: BunaOperating Temp. Range: -40 Degrees to 250 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2101461 Mfr #: S71-15
Valve Design: BallSeal Material: Buna
Operating Temp. Range: -40 Degrees to 250 Degrees FIncludes: -
Item: Hydraulic Coupler NippleShut Off: double
Seal Type: Ball and O-RingSeries: S20
Coupler Thread Size: 3/4"-16Coupler Body Material: Steel
Locking Mechanism: Push and PullMax. Pressure: 3000 psi
Quick Coupler Type: Hydraulic Coupler NippleCoupler Body Size: 1/2"
Sleeve Material: SteelParker Interchange: 8010-15
Coupler Flow Rate: 4.0 gpmCoupler Connection Type: ORB
For Use With: General Purpose, IndustrialConnection Type: ORB
Coupler Finish: PlainStandards: -
Pioneer Interchange: 8010-15Coupler Interchange Type: S20
Country of Origin (subject to change): United States

Description

Hydraulic Coupler Nipple, Series S20, Connection Type ORB, Coupler Thread Size 3/4 In.-16, Coupler Body Size 1/2 In., Coupler Flow Rate 4.0 gpm, Max. Pressure 3000 psi, Coupler Body Material Steel, Sleeve Material Steel, Coupler Finish Plain, Seal Type Ball and O-Ring, Coupler Interchange Type S20, Operating Temp. Range -40 Degrees to 250 Degrees F, Coupler Connection Type ORB, Seal Material Buna, Shut Off Double, Valve Design Ball, Locking Mechanism Push and Pull

Reviews