KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coupler Nipple, 3/8-18, 3/8 In. Body, Steel

SAFEWAY HYDRAULICS| Zoro #: G2434363| Mfr #: S41-3

$9.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: All Hydraulic Applications
Coupler Flow Rate: 6.0 gpm
Coupler Body Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2434363 Mfr #: S41-3
For Use With: All Hydraulic ApplicationsCoupler Flow Rate: 6.0 gpm
Coupler Body Material: SteelConnection Type: FNPT
Item: Hydraulic Coupler NippleShut Off: double
Locking Mechanism: BallSeries: 20
Valve Design: BallStandards: ISO 5675
Coupler Thread Size: 3/8"-18Coupler Connection Type: FNPT
Pioneer Interchange: 4010-3Sleeve Material: Steel
Seal Type: Captive ValveSeal Material: Buna
Coupler Body Size: 3/8"Coupler Interchange Type: S20
Operating Temp. Range: -40 Degrees to 250 Degrees FMax. Pressure: 3000 psi
Coupler Finish: Trivalent Chromium ZincQuick Coupler Type: Hydraulic Coupler Nipple
Country of Origin (subject to change): United States

Description

Hydraulic Coupler Nipple, Series 20, Connection Type FNPT, Coupler Thread Size 3/8 In.-18, Coupler Body Size 3/8 In., Coupler Flow Rate 6.0 gpm, Max. Pressure 3000 psi, Coupler Body Material Steel, Sleeve Material Steel, Coupler Finish Trivalent Chromium Zinc, Seal Type Captive Valve, Coupler Interchange Type S20, Operating Temp. Range -40 Degrees to 250 Degrees F, Coupler Connection Type FNPT, Seal Material Buna, Shut Off Double, Valve Design Ball, Locking Mechanism Ball

Reviews