DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Coupler Set, 1/4-18, 1/4 In. Body, Steel

SAFEWAY HYDRAULICS| Zoro #: G2110254| Mfr #: S30-2P

$37.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coupler Flow Rate: 3.0 gpm
Shut Off: double
Operating Temp. Range: -40 Degrees to 250 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2110254 Mfr #: S30-2P
Coupler Flow Rate: 3.0 gpmShut Off: double
Operating Temp. Range: -40 Degrees to 250 Degrees FFor Use With: Mfr. No. P-142, RSM-50
Valve Design: PoppetParker Interchange: 3010-2 & 3050-2
Includes: -Locking Mechanism: Screw Together
Seal Material: BunaCoupler Body Size: 1/4"
Coupler Connection Type: FNPTQuick Coupler Type: Hydraulic Coupler Set
Series: 30Connection Type: FNPT
Standards: -Sleeve Material: Steel
Coupler Thread Size: 1/4"-18Seal Type: Captive Valve
Hansen Interchange: WA 56517 00 & WA 56514 00Max. Pressure: 10,000 psi
Coupler Finish: Trivalent Chromium ZincItem: Hydraulic Coupler Set
Coupler Body Material: SteelCoupler Interchange Type: S30
Country of Origin (subject to change): United States

Description

High Pressure Coupler, Coupler Set, Pipe Size NPT 1/4, Max Pressure 10,000 PSI, Temp Range -40 to 250 F, Steel Body Material, Steel Sleeve Material, Buna N Seal Material, Double Shut Off, Captive Valve Seal, Valve Design Poppet Valve, Screw Together Locking Mechanism, TRIVALENT CHROMIUM ZINC Finish, For Use With G2298107 Hand Pump and G0531273 Cylinder, Features Screw Coupling

Reviews