DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Nipple, 1-11-1/2, 1-1/4 In. Body, Steel

SAFEWAY HYDRAULICS| Zoro #: G2158055| Mfr #: FFE491-8

$58.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Operating Temp. Range: -40 Degrees to 250 Degrees F
Parker Interchange: FEM-1002-16FP
For Use With: Building, Construction, HTMA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2158055 Mfr #: FFE491-8
Operating Temp. Range: -40 Degrees to 250 Degrees FParker Interchange: FEM-1002-16FP
For Use With: Building, Construction, HTMACoupler Thread Size: 1"-11-1/2
Hansen Interchange: QA29252-00Coupler Flow Rate: 50.0 gpm
Coupler Finish: PlainValve Design: Tubular
Coupler Interchange Type: FF49Coupler Body Size: 1-1/4"
Coupler Body Material: SteelSeal Type: Flush Face
Shut Off: doubleSeal Material: Buna
Max. Pressure: 3000 psiStandards: ISO 16028
Sleeve Material: SteelQuick Coupler Type: Hydraulic Coupler Nipple
Coupler Connection Type: FNPTConnection Type: FNPT
Locking Mechanism: Push and PullItem: Hydraulic Coupler Nipple
Series: FF49Country of Origin (subject to change): Italy

Description

Hydraulic Coupler Nipple, Series FF49, Connection Type FNPT, Coupler Thread Size 1 In.-11-1/2, Coupler Body Size 1-1/4 In., Coupler Flow Rate 50.0 gpm, Max. Pressure 3000 psi, Coupler Body Material Steel, Sleeve Material Steel, Coupler Finish Plain, Seal Type Flush Face, Coupler Interchange Type FF49, Operating Temp. Range -40 Degrees to 250 Degrees F, Coupler Connection Type FNPT, Seal Material Buna, Shut Off Double, Valve Design Tubular, Locking Mechanism Push and Pull

Reviews