Locking Cylinder Cap, 7-1/2 x 3-1/2, Corse

SAFTCART| Zoro #: G2399774| Mfr #: SC2CNNP-12

$72.79 /ea

This item ships free. Details.Standard ground shipping.
Padlock Shackle Max. Dia.: 1/4"Neck Ring Diameter: 3-1/2"OSHA Compliant: Yes
Save 15%. Sign up for Z-mail.


Zoro #: G2399774 Mfr #: SC2CNNP-12
Padlock Shackle Max. Dia.: 1/4"Neck Ring Diameter: 3-1/2"
OSHA Compliant: YesColor: Yellow
Includes: PadlockMaterial: Steel
Standards: 1926.35Max. Number of Padlocks: 1
Item: Locking Cylinder CapCylinder Lockout Pressure Type: Low
Thread Size: 8 UNCSize: 7-1/2 x 3-1/2"
Country of Origin (subject to change): United States


Locking Cylinder Cap, Size 7-1/2 x 3-1/2 In., Color Yellow, Material Steel, Includes Padlock, Standards 1926.35, Neck Ring Diameter 3-1/2 In., Padlock Shackle Max. Dia. 1/4 In., Max. Number of Padlocks 1, Cylinder Lockout Pressure Type Low, Thread Size 8 UNC, OSHA Compliant Yes