KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Locking Cylinder Cap, 7-1/2 x 3-1/8, Fine

SAFTCART| Zoro #: G0655216| Mfr #: SC8FNNP-12

$57.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Padlock
Thread Size: 11 UNF
OSHA Compliant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0655216 Mfr #: SC8FNNP-12
Includes: PadlockThread Size: 11 UNF
OSHA Compliant: YesColor: Yellow
Padlock Shackle Max. Dia.: 1/4"Neck Ring Diameter: 3-1/8"
Item: Locking Cylinder CapSize: 7-1/2 x 3-1/8"
Cylinder Lockout Pressure Type: HighMax. Number of Padlocks: 1
Material: steelStandards: 1926.35
Country of Origin (subject to change): United States

Description

Locking Cylinder Cap, Size 7-1/2 x 3-1/8 In., Color Yellow, Material Steel, Includes Padlock, Standards 1926.35, Neck Ring Diameter 3-1/8 In., Padlock Shackle Max. Dia. 1/4 In., Max. Number of Padlocks 1, Cylinder Lockout Pressure Type High, Thread Size 11 UNF, OSHA Compliant Yes

Reviews