Welding Cylinder Truck, 2 Cyl, 780 lb.

SAFTCART| Zoro #: G1503625| Mfr #: 502-16

$670.79 /ea

This item ships free. Details.Standard ground shipping.
Details:
Wheel Bearings: Ball
Wheel Type: Pneumatic
Tool Tray Height: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1503625 Mfr #: 502-16
Wheel Bearings: BallWheel Type: Pneumatic
Tool Tray Height: 5"Wheel Width: 4"
Overall Depth: 12-1/2"Base Plate Dimensions: 13 x 24"
For Use With: Welding Cylinders and TorchesOverall Width: 35"
Wheel Diameter: 16"Includes: Steel Band to Cylinder, Lockable Toolbox
Finish: Powder CoatedCylinder Capacity: 2
Hand Truck Handle Type: Continuous Frame Flow-BackLoad Capacity: 780 lb.
Tool Tray Width: 24"Overall Height: 46"
Max. Tank Dia. Acetylene: 12-1/2"Max. Tank Dia. Oxygen: 9-1/2"
Item: Welding Cylinder TruckMaterial: steel
Country of Origin (subject to change): United States

Description

Welding Cylinder Truck, Overall Height 9-1/2 In., Overall Width 35 In., Overall Depth 12-1/2 In., Load Capacity 780 lb., Cylinder Capacity 2, Max. Tank Dia. Acetylene 12-1/2 In., Max. Tank Dia. Oxygen 9-1/2 In., Tool Tray Height 5 In., Material Steel, Powder Coated Finish, Tool Tray Width 24 In., Base Plate Dimensions 13 x 24 In., Wheel Bearings Ball, Wheel Type Pneumatic, Wheel Diameter 16 In., Wheel Width 4 In., Hand Truck Handle Type Continuous Frame Flow-Back

Reviews