Saftron
Saftron P-324-L3-W Residential - In Ground Ladder 3 Step; White
- Zoro #: G404043525
- Mfr #: P-324-L3-W

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $460.76
Saftron #P-324-L3-W Specifications
- Zoro #: G404043525
- Mfr #: P-324-L3-W
- Country of Origin (subject to change): China
Description
Saftron high impact polymer ladders are made of specially formulated compounds to ensure longevity and unparalleled resistance to the elements. UV. and chemicals while requiring virtually no maintenance.Saftron best-selling series In-Ground Ladder contains reinforced. encapsulated steel which provides superior strength and durability. A high impact polymer exterior ensures Saftron ladders are unaffected by pool chemicals. salt. and sun and remain cooler to the touch. No grounding or bonding required.Features:Tubing - 1.90 in. OD.Wall Thickness - 0.25 in.Bends - 6 in. Radius.Steps - 3.Dimension - 24 W x 53 H in.Color - White.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Saftron #P-324-L3-W
Explore more
- SAFTRON Saftron P-324-L3-G Residential - In Ground Ladder 3 Step; Gray P-324-L3-G
- COTTERMAN 10 ft 3 in Fixed Ladder with Safety Cage, Steel, 11 Steps, Top Exit, Powder Coated Finish M11SC C1
- LOUISVILLE Straight Ladder, Aluminum, Natural Finish, 300 lb Load Capacity AE2120
- VESTIL 137.5 Steel, Powder Coat Finish, 300 Load Capacity DKL-8-RD
- VESTIL 113.5 Steel, Powder Coat Finish, 300 Load Capacity DKL-6-SL
- COTTERMAN 12 ft 8 in Fixed Ladder, Steel, 10 Steps, Forward Exit, Gray Powder Coated Finish F10W C1
- PW PLATFORMS Dock Ladders, With Pass-Thru Handrails, 102"Hx18"Wx1"L DLWT-29
- COTTERMAN 19 ft 8 in Fixed Ladder, Steel, 17 Steps, Forward Exit, Gray Powder Coated Finish F17W C1
- COTTERMAN 22 ft 8 in Fixed Ladder, Steel, 20 Steps, Forward Exit, Gray Powder Coated Finish F20W C1
- PW PLATFORMS Side Step Dock Ladders, 96"Hx18"Wx1"L DLSS-28
- Saftron Fixed Ladders