Saginaw Control & Engineering
Carbon Steel Electrical Enclosures, 60 in H, 8 in D, 36 in W, NEMA 3R, 4, 12, 13, Hinged
Mfr # SCE-60EL3608LP
Zoro # G111156600
product price: $729.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Free 30-Day Returns
Key Features
- Nominal Width 36 in
- Nominal Height 60 in
- Nominal Depth 8 in
- Enclosure NEMA Rating NEMA 3R, 4, 12, 13
- Material of Enclosure Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-60EL3608LP
- Zoro # G111156600
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Nominal Width | 36 in |
Nominal Height | 60 in |
Nominal Depth | 8 in |
Details
Item | Electrical Enclosures |
Enclosure NEMA Rating | NEMA 3R, 4, 12, 13 |
Material of Enclosure | Carbon Steel |
Closure Method | 1/4 Turn Latch |
Enclosure Cover Type | Hinged |
Metallic / Non-Metallic | Metallic |
Color | Gray |
Finish | Powder Coated |
Solid / Clear Cover | Solid |
Standards | NEMA Type 3R, 4, 12 and Type 13; UL Listed Type 3R, 4 and 12; CSA Type 3R, 4 and 12; IEC 60529; IP 66 |
IP Rating | IP 66 |
Application | Designed to house electrical and electronic controls, instruments and components. Provides protection from dust, oil and water. For outdoor application a drip shield and drain vent is recommended |
Description
- •ANSI-61 gray powder coating inside and out. Optional sub-panels are powder coated white.
- •Designed to house electrical and electronic controls, instruments and components. Provides protection from dust, oil and water. For outdoor application a drip shield and drain vent is recommended. For details about the design, performance expectations, applications and design suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
- •0.075 In. carbon steel.
- •Black quarter turn latches.
- •Collar studs 3/8-16 provided for mounting optional panels.
- •Seams continuously welded and ground smooth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Neutral Kit, 240/480/600VAC/250/600VDC (DS200GK)
- SQUARE D Thermal Unit, 4.91 to 5.35A (A6.99)
- ADIPRO 23/4 CAT6 CMR/FT4 BLACK 1M RLBX UL/ETL 100% COPPER (0E-CAT6RBK)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 600 V AC, 50 A (LC1D50AX7)
- SAGINAW CONTROL & ENGINEERING 304 Stainless Steel Electrical Enclosures, 6.13 in H, 4 in D, 4 in W, NEMA 3R, 4, 4X, 12, 13 (SCE-6044CHNFSS)
- SAGINAW CONTROL & ENGINEERING Carbon Steel Electrical Enclosures, 12 in H, 6 in D, 12 in W, NEMA 3R, 4, 12, 13, Hinged (SCE-1212ELJLG)
- SAGINAW CONTROL & ENGINEERING Carbon Steel Electrical Enclosures, 12 in H, 6 in D, 12 in W, NEMA 1 (SCE-12N1206LP)
- SAGINAW CONTROL & ENGINEERING Carbon Steel Electrical Enclosures, 24 in H, 10 in D, 25.38 in W, NEMA 3R, 4, 12, 13, Hinged (SCE-24XEL2510LP)
- SAGINAW CONTROL & ENGINEERING Carbon Steel Electrical Enclosures, 16 in H, 6 in D, 20 in W, NEMA 4, Hinged (SCE-16H2006LP)
- SAGINAW CONTROL & ENGINEERING Carbon Steel Electrical Enclosures, 60 in H, 12 in D, 36 in W, NEMA 3R, 4, 12, 13, Hinged (SCE-60EL3612LP)
- NVENT HOFFMAN Carbon Steel Electrical Enclosures, 10 in H, 4 in D, 8 in W, NEMA 12, Hinged (A1008CH)
- ALTRONIX Steel Electrical Enclosures, 27-1/4 in H, 6-1/2 in D, 21-3/2 in W (Trove2M2)