Clamps with Padlock Hasp Electrical Enclosures, 36 in H, 16 in D, 30 in W, NEMA 4, Carbon Steel

  • Mfr # SCE-36H3016LP

  • Zoro # G311156431


product price:  $685.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Nominal Width
30 in
Nominal Height
36 in
Nominal Depth
16 in
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCE-36H3016LP
Zoro #
G311156431
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
30 in
Nominal Height
36 in
Nominal Depth
16 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Carbon Steel
Closure Method
Clamps with Padlock Hasp
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Cover Style
Solid
IP Rating
IP 66
Standards
NEMA Type 3R, 4, 12 and Type 13; UL Listed Type 3R, 4 and 12; CSA Type 3R, 4 and 12; IEC 60529; IP 66
Application
Designed to house electrical and electronic controls, instrument, and components. Provides protection from dust, dirt, oil and water. For outdoor application a drip shield and drain vent is recommended

Description

  • •ANSI-61 gray powder coating inside and out. Optional panels are powder coated white.
  • •Designed to house electrical and electronic controls, instrument, and components. Provides protection from dust, dirt, oil and water. For outdoor application a drip shield and drain vent is recommended. For Details about the design, performance expectations, applications and design suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
  • •0.075 In. carbon steel.
  • •Collar studs 3/8-16 provided for mounting optional panels.
  • •Concealed hinge.
  • •Seams continuously welded and ground smooth.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products