Zoro Homepage

Quarter Turn, Nema 1

  • Mfr # SCE-DLSBPA

  • Zoro # G411157741


product price: $13.75
/ea

Key Features

Dimension
2 in. H x 2 in. W x 1 in. L
Height
2 in
Width
2 in
Type
Quarter Turn Twist Lock
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-DLSBPA
Zoro #
G411157741
UPC #
-
Country of Origin
United States

Dimensions

Dimension
2 in. H x 2 in. W x 1 in. L
Height
2 in
Width
2 in
Length
1 in
Depth
1.00"

Details

Item
Door Latch
Type
Quarter Turn Twist Lock
Description
Door Latch, Quarter Turn twist lock, Nema 1
Application
Designed to replace black quarter turn latches when additional security is required.
Cam
6 mm Grip Cam for Nema 1 Enclosures

Description

  • •Designed to replace black quarter turn latches when additional security is required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.