KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mini Snap Action Swch, 15A, SPDT, Plunger

SAIA| Zoro #: G2401393| Mfr #: XGO2-88Z1

$2.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: XG
Housing Material: Phenolic
Length: 1.09"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2401393 Mfr #: XGO2-88Z1
Series: XGHousing Material: Phenolic
Length: 1.09"Mounting Dimension: 22.20 x 10.3mm Centers
Differential Travel: 0.013"Operating Temp. Range: -40 Degrees to 194 Degrees F
Voltage Rating: 125/250VACItem: Miniature Snap Action Switch
Max. Pretravel: 1.1mmOperating Force: 4.31 oz.
Depth: 0.41"Over Travel: 0.539"
Terminal Type: 1/4" Quick ConnectHeight: 0.625"
Actuator Length: 1.09"Contact Form: SPDT
Release Force: 0.36 oz.Current Rating: 15A
Type of Actuator: Pin PlungerCountry of Origin (subject to change): Switzerland

Description

Miniature Snap Action Switch, Series XG, Type of Actuator Pin Plunger, 1.09 In. Actuator Length, Contact Form SPDT, Current Rating 15A, Voltage Rating 125/250VAC, Terminal Type 1/4 In. Quick Connect, Operating Force 4.31 oz., Max. Pretravel 1.1mm, Release Force 0.36 oz., Differential Travel 0.013 In., Over Travel 0.539 In., Length 1.09 In., Height 0.625 In., Depth 0.41 In., Mounting Dimension 22.20 x 10.3mm Centers, Operating Temp. Range -40 Degrees to 194 Degrees F, Housing Material Phenolic

Reviews