TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Mini Snap Swch, 10A, SPDT, Long Hinge Lever

SAIA| Zoro #: G1551146| Mfr #: XGH6-88-J23Z1

$3.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Current Rating: 10AVoltage Rating: 125/250VACOperating Force: 0.72 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1551146 Mfr #: XGH6-88-J23Z1
Current Rating: 10AVoltage Rating: 125/250VAC
Operating Force: 0.72 oz.Height: 0.625"
Actuator Length: 1.09"Standards: UL/ cUL/ CSA/ ENEC
Over Travel: 0.527"Item: Miniature Snap Action Switch
Type of Actuator: Long Hinge LeverSeries: XG
Length: 1.09"Release Force: 0.07 oz.
Housing Material: PhenolicTerminal Type: 3/16" Quick Connect
Contact Form: SPDTDifferential Travel: 0.030"
Mounting Dimension: 22.20 x 10.3mm CentersOperating Temp. Range: -40 Degrees to 194 Degrees F
Depth: 0.41"Country of Origin (subject to change): China

Description

Miniature Snap Action Switch, Hinge, Lever, Long, AC Contact Rating - Snap Action Switch 10A @ 240V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.09 In., Height - Snap Action Switch 0.62 In., Width - Snap Action Switch 1.09 In., Depth - Snap Action Switch 0.41 In., Electrical Connection - Snap Action Switch 3/16 In. Quick Connect, Mounting Dimension - Snap Action Switch 0.87 In. Centers, Series XG

Reviews