Mini Snap Swch, 15A, SPDT, Long Hinge Lever

SAIA| Zoro #: G0828405| Mfr #: XGO2-88-J23Z1

$3.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0828405 Mfr #: XGO2-88-J23Z1
Mounting Dimension - Snap Action Switch: 0.87" CentersWatertight - Snap Action Switch: No
Height - Snap Action Switch: 0.62"Number of Circuits - Snap Action Switch: 1
Depth - Snap Action Switch: 0.41"Width - Snap Action Switch: 1.09"
Contact Form- Switches: SPDTOperating Temp. Range: -40 Degrees to 194 Degrees F
Housing Material: PhenolicItem: Miniature Snap Action Switch
Snap Action Switch Type: Miniature Snap Action SwitchStandards: UL/ cUL/ CSA/ ENEC
Actuator Type - Snap Action Switch: Lever, Hinge, LongBasic Actuator Type - Snap Action Switch: Lever
Over Travel: 0.492"Differential Travel: 0.030"
Release Force: 0.14 oz.Series: XG
Operating Force: 1.90 oz.AC Contact Rating - Snap Action Switch: 15A @ 240V
Electrical Connection - Snap Action Switch: 1/4" Quick ConnectLever Actuator Length - Snap Action Switch: 1.09"
Country of Origin (subject to change): Multiple

Product Description

Miniature Snap Action Switch, Lever, Hinge, Long, AC Contact Rating - Snap Action Switch 15A @ 240V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.09 In., Height - Snap Action Switch 0.62 In., Width - Snap Action Switch 1.09 In., Depth - Snap Action Switch 0.41 In., Electrical Connection - Snap Action Switch 1/4 In. Quick Connect, Mounting Dimension - Snap Action Switch 0.87 In. Centers, Series XG

Product Reviews

Save 15%. Sign up for Z-mail.