Mini Snap Swch, 15A, SPDT, Pin Plunger

SAIA| Zoro #: G0439381| Mfr #: XGG2-88Z1

$3.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0439381 Mfr #: XGG2-88Z1
Contact Form: SPDTOperating Temp. Range: -40 Degrees to 194 Degrees F
Height: 0.625"Length: 1.09"
Housing Material: PhenolicVoltage Rating: 125/250VAC
Mounting Dimension: 22.20 x 10.3mm CentersItem: Miniature Snap Action Switch
Depth: 0.41"Type of Actuator: Pin Plunger
Terminal Type: 1/4" Quick ConnectSeries: XGG
Operating Force: 11.43 oz.Over Travel: 0.519"
Differential Travel: 0.013"Release Force: 1.43 oz.
Max. Pretravel: 1.1mmActuator Length: 1.09"
Current Rating: 15ACountry of Origin (subject to change): Poland

Product Description

Miniature Snap Action Switch, Series XGG, Type of Actuator Pin Plunger, 1.09 In. Actuator Length, Contact Form SPDT, Current Rating 15A, Voltage Rating 125/250VAC, Terminal Type 1/4 In. Quick Connect, Operating Force 11.43 oz., Max. Pretravel 1.1mm, Release Force 1.43 oz., Differential Travel 0.013 In., Over Travel 0.519 In., Length 1.09 In., Height 0.625 In., Depth 0.41 In., Mounting Dimension 22.20 x 10.3mm Centers, Operating Temp. Range -40 Degrees to 194 Degrees F, Housing Material Phenolic

Product Reviews

Save 15%. Sign up for Z-mail.