SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mini Snap Swch, 15A, SPDT, Roller Lever

SAIA| Zoro #: G2408585| Mfr #: XGO2-88-S20Z1

$2.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Current Rating: 15AVoltage Rating: 125/250VACOperating Force: 4.31 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2408585 Mfr #: XGO2-88-S20Z1
Current Rating: 15AVoltage Rating: 125/250VAC
Operating Force: 4.31 oz.Height: 0.625"
Actuator Length: 0.50"Standards: UL/ cUL/ CSA/ ENEC
Over Travel: 0.775"Item: Miniature Snap Action Switch
Type of Actuator: Roller LeverSeries: XG
Length: 1.09"Release Force: 0.32 oz.
Housing Material: PhenolicTerminal Type: 1/4" Quick Connect
Contact Form: SPDTDifferential Travel: 0.015"
Mounting Dimension: 22.20 x 10.3mm CentersOperating Temp. Range: -40 Degrees to 194 Degrees F
Depth: 0.41"Country of Origin (subject to change): Switzerland

Description

Miniature Snap Action Switch, Lever, Roller, AC Contact Rating - Snap Action Switch 15A @ 240V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 0.50 In., Height - Snap Action Switch 0.62 In., Width - Snap Action Switch 1.09 In., Depth - Snap Action Switch 0.41 In., Electrical Connection - Snap Action Switch 1/4 In. Quick Connect, Mounting Dimension - Snap Action Switch 0.87 In. Centers, Series XG

Reviews