- Home
- /
- Plumbing
- /
- Pipes, Valves & Fittings
- /
- Valves
- /
- Solenoid Valves
- /
- 24V DC PTFE Solenoid Valve, Normally Closed, 1/4 in Pipe Size
Shop Alternate Products
This Product is Discontinued
Saint-Gobain Performance Plastics
24V DC PTFE Solenoid Valve, Normally Closed, 1/4 in Pipe Size (Discontinued)
Mfr # DVX2-144NCD2
Zoro # G1254066
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size - Valves 1/4 in
- Electrical Connections Wire Leads
- Valve Design 2-Way/2-Position
- Voltage 24V DC
- Orifice Dia. 1/4 in
Customers Also Purchased
- Brand Saint-Gobain Performance Plastics
-
MFR #
DVX2-144NCD2
-
Zoro #
G1254066
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Orifice Dia. | 1/4 in |
Pipe Size | 1/4" |
Overall Width | 2 3/8 in |
Overall Height | 3 15/16 in |
Overall Length | 2 3/8 in |
Orifice Diameter | 1/4 in |
Details
Electrical Connections | Wire Leads |
Valve Design | 2-Way/2-Position |
Voltage | 24V DC |
Item | Solenoid Valve |
Valve Configuration | Normally Closed |
Body Material - Valves | PTFE |
Operation | Direct Acting |
Max. Flow Rate | 6 gpm |
Max. Operating Pressure Differential Air/Inert Gas | 100 psi |
Min. Operating Pressure Differential | 0 psi |
Max. Operating Pressure Differential Light Oil | 100 psi @ 176 Degrees F |
Coefficient of Volume | 0.6 |
Safe Working Water Pressure | 100 psi |
NEMA Rating | 4 |
Max. Fluid Temp. | 194 Degrees F |
Coil Insulation Class | F |
Application | Biomedical Research, Chemical Process Industries and High-Purity Applications, Semiconductor Manufacturing |
Coil Enclosure | Watertight without Junction Box |
Max. Operating Pressure Differential Water | 100 psi |
Valve Ways and Positions | 2-Way/2-Position |
Watts | 41 W |
Body Material | PTFE |
Operation Type | Direct Acting |
Operating Pressure Differential - Minimum | 0 psi |
Operating Pressure Differential Air/Inert Gas - Maximum | 100 psi |
NEMA Enclosure Rating | 4 |
Wattage | 41 W |
Valve Positions | 2-Position |
Valve Ways | 2-Way |
Coefficient of Volume (Cv) | 0.6 |
Valve Starting Configuration | Normally Closed |
Operating Pressure Differential Water - Maximum | 100 psi |
Fluid Temperature - Maximum | 194 Degrees F |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Orifice Diameter 1/4 in, Body Material PTFE, Coefficient of Volume (Cv) 0.6, Operating Pressure Differential Air/Inert Gas - Maximum 100 psi, Voltage 24V DC, Coil Enclosure Watertight without Junction Box, Operating Pressure Differential - Minimum 0 psi, Fluid Temperature - Maximum 194 Degrees F, Operating Pressure Differential Water - Maximum 100 psi, Valve Positions 2-Position, Operation Type Direct Acting