1/4" NPT 3-Way Solenoid Valve 24VDC

SAINT-GOBAIN| Zoro #: G0328036| Mfr #: DVX3-144D2

$665.81 /ea

This item ships free. Details.Standard ground shipping.
Details:
NEMA Rating: 4
Overall Width: 2-3/8"
Item: Solenoid Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0328036 Mfr #: DVX3-144D2
NEMA Rating: 4Overall Width: 2-3/8"
Item: Solenoid ValveBody Material: PTFE
Valve Configuration: Normally ClosedElectrical Connections: Wire Leads
Max. Fluid Temp.: 194 Degrees FPipe Size: 1/4"
Watts: 41Min. Operating Pressure Differential: 0 psi
Coefficient of Volume: 0.60Overall Height: 3-15/16"
Voltage: 24VDCOrifice Dia.: 1/4"
Operation: Direct ActingCoil Enclosure: Watertight No Junction Box
Safe Working Water Pressure: 100 psiOverall Length: 2-3/8"
Max. Flow Rate: 6 gpmApplication: Semiconductor manufacturing, biomedical research, chemical process industries and high-purity applications.
Coil Insulation Class: FValve Design: 3-Way/2-Position
Country of Origin (subject to change): United States

Description

Solenoid Valve, Body Material PTFE, 3-Way/2-Position, Normally Closed, Pipe Size 1/4 In., Orifice Dia. 1/4 In., Coefficient of Volume 0.6, Min. Operating Pressure Differential 0 psi, Safe Working Water Pressure 100 psi, Voltage 24VDC, Operation Direct Acting, Max. Flow Rate 6 gpm, NEMA Rating 4, Max. Fluid Temp. 194 Degrees F, F Coil Insulation Class, Watts 41, Coil Enclosure Watertight No Junction Box, Electrical Connections 18 In. Leads, Overall Length 2-3/8 In., Overall Width 2-3/8 In.

Reviews