Sakrete

Ash Tray Sand, 50 lb., White

Sakrete Ash Tray Sand, 50 lb., White 120016
Hover or click to zoom Tap to zoom
Key Features
  • Container Mounting Style: Free-Standing
  • Capacity: 50 lb.
  • Height: 13 in
  • Width: 12-1/2"
  • Base Dia.: 12-1/2"
  • Item: Ash Tray Sand
  • Container Strength: Medium Duty
  • Container Depth: 12-1/2"
See full product details
$51.82

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Sakrete #120016 Specifications

  • Container Mounting Style: Free-Standing
  • Capacity: 50 lb.
  • Height: 13 in
  • Width: 12-1/2"
  • Base Dia.: 12-1/2"
  • Color: Off White
  • Item: Ash Tray Sand
  • Container Strength: Medium Duty
  • Container Depth: 12-1/2"
  • Number of Openings: 1
  • Opening Size: 12-1/2"
  • Material: Sand
  • Includes: 50 lbs. Sand in Bucket
  • Width/Diameter: 12 1/2 in
  • Accessory Type: Ash Tray Sand
  • Country of Origin (subject to change): United States

Description

Ash Tray Sand, Color Off White, Height 13 in, 12 1/2 in Width/Diameter, Material Sand, Includes 50 lbs. Sand in Bucket

Restrictions and Compliance

Reviews of Sakrete #120016

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.