Paint Crayon, 13mm, Blue, PK12

SAKURA| Zoro #: G0147463| Mfr #: XSC-36

$27.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0147463 Mfr #: XSC-36
Tip Style: BulletItem: Paint Crayon
Features: Non-toxicItem: Paint Crayon
Color: BlueTip Size: 1/2"
Dry Time: 5 to 7 min.Temp. Range: 14 Degrees to 392 Degrees F
Country of Origin (subject to change): Japan

Product Description

Paint Crayon, Tip Size 1/2 In., Blue, Temp. Range 14 Degrees to 392 Degrees F, Tip Style Bullet, Dry Time 5 to 7 min., Features Non-toxic, Package Quantity 12

Product Reviews

Save 15%. Sign up for Z-mail.