Paint Crayon, 13mm, Fluorscent Ornge, PK12

SAKURA| Zoro #: G0510307| Mfr #: XSC-305

$45.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0510307 Mfr #: XSC-305
Tip Style: BulletItem: Paint Crayon
Tip Size: 1/2"Dry Time: 5 to 7 min.
Temp. Range: 15 Degrees to 248 Degrees FFeatures: 13mm
Color: Fluorescent OrangeCountry of Origin (subject to change): Japan

Product Description

Paint Crayon, Tip Size 1/2 In., Fluorescent Orange, Temp. Range 15 Degrees to 248 Degrees F, Tip Style Bullet, Dry Time 5 to 7 min., Features 13mm, Package Quantity 12

Product Reviews

Save 15%. Sign up for Z-mail.