DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Paint Crayon, 13mm, Fluorscent Yellw, PK12

SAKURA| Zoro #: G2239824| Mfr #: XSC-302

$28.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2239824 Mfr #: XSC-302
Tip Style: BulletItem: Paint Crayon
Tip Size: 1/2"Dry Time: 5 to 7 min.
Color: Fluorescent YellowTemp. Range: 15 Degrees to 248 Degrees F
Features: 13mmCountry of Origin (subject to change): Japan

Product Description

Paint Crayon, Tip Size 1/2 In., Fluorescent Yellow, Temp. Range 15 Degrees to 248 Degrees F, Tip Style Bullet, Dry Time 5 to 7 min., Features 13mm, Package Quantity 12

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.