20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Paint Crayon 1/2" Tip, Glow-in-the-Dark, PK12

SAKURA| Zoro #: G1002854| Mfr #: XSC-300

$108.79 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1002854 Mfr #: XSC-300
Item: Paint CrayonFeatures: 13mm
Standards: Conforms to ASTM D-4236Color: Glow-in-the-Dark
Tip Style: BulletTip Size: 1/2"
Temp. Range: 15 Degrees to 248 Degrees FDry Time: 5 to 7 min.
Country of Origin (subject to change): Japan

Product Description

Paint Crayon, Tip Size 1/2 In., Glow-in-the-Dark, Temp. Range 15 Degrees to 248 Degrees F, Tip Style Bullet, Dry Time 5 to 7 min., Features 13mm, Standards Conforms to ASTM D-4236, Package Quantity 12

Product Reviews