Paint Crayon, 13mm, Orange, PK12

SAKURA| Zoro #: G0147497| Mfr #: XSC-5

$30.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0147497 Mfr #: XSC-5
Tip Style: BulletItem: Paint Crayon
Features: Non-toxic, Fade Resistant, Water ProofItem: Paint Crayon
Tip Size: 1/2"Dry Time: 5 to 7 min.
Temp. Range: 14 Degrees to 392 Degrees FColor: Orange
Country of Origin (subject to change): Japan

Product Description

Paint Crayon, Tip Size 1/2 In., Orange, Temp. Range 14 Degrees to 392 Degrees F, Tip Style Bullet, Dry Time 5 to 7 min., Features Non-toxic, Fade Resistant, Water Proof, Package Quantity 12

Product Reviews

Save 15%. Sign up for Z-mail.