20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Paint Crayon, 13mm, Purple, PK12

SAKURA| Zoro #: G0920692| Mfr #: XSC-24

$40.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0920692 Mfr #: XSC-24
Tip Style: BulletItem: Paint Crayon
Tip Size: 1/2"Features: Non-toxic, Fade Resistant, Water Proof
Color: PurpleDry Time: 5 to 7 min.
Temp. Range: 14 Degrees to 392 Degrees FCountry of Origin (subject to change): Japan

Product Description

Paint Crayon, Tip Size 1/2 In., Purple, Temp. Range 14 Degrees to 392 Degrees F, Tip Style Bullet, Dry Time 5 to 7 min., Features Non-toxic, Fade Resistant, Water Proof, Package Quantity 12

Product Reviews

Save 15%. Sign up for Z-mail.