Paint Crayon, 13mm, Yellow, PK12

SAKURA| Zoro #: G0147506| Mfr #: XSC-3

$47.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0147506 Mfr #: XSC-3
Tip Style: BulletItem: Paint Crayon
Features: Tough, Broad Stroke, Quick-Drying and Virtually OdourlessItem: Paint Crayon
Tip Size: 1/2"Dry Time: 5 to 7 min.
Temp. Range: 14 Degrees to 392 Degrees FColor: Yellow
Country of Origin (subject to change): Japan

Product Description

Paint Crayon, Tip Size 1/2 In., Yellow, Temp. Range 14 Degrees to 392 Degrees F, Tip Style Bullet, Dry Time 5 to 7 min., Features Tough, Broad Stroke, Quick-Drying and Virtually Odourless, Package Quantity 12

Product Reviews

Save 15%. Sign up for Z-mail.