Paint Crayon, Black, PK12

SAKURA| Zoro #: G0236284| Mfr #: XSCS-49

$30.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0236284 Mfr #: XSCS-49
Tip Style: BulletStandards: Meets ASTM D4236
Item: Paint CrayonTip Size: Bullet
Dry Time: 5 to 10 min.Item: Paint Crayon
Temp. Range: 14 Degrees to 392 Degrees FFeatures: Slim
Color: BLACKCountry of Origin (subject to change): Japan

Product Description

Paint Crayon, Tip Size Bullet, Black, Temp. Range 14 Degrees to 392 Degrees F, Tip Style Bullet, Dry Time 5 to 10 min., Features Slim, Standards Meets ASTM D4236, Package Quantity 12

Product Reviews

Save 15%. Sign up for Z-mail.