Paint Crayon, Red, PK12

SAKURA| Zoro #: G0236302| Mfr #: XSCS-19

$38.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0236302 Mfr #: XSCS-19
Tip Style: BulletItem: Paint Crayon
Standards: Meets ASTM D4236Features: Slim
Item: Paint CrayonTip Size: Bullet
Dry Time: 5 to 10 min.Temp. Range: 14 Degrees to 392 Degrees F
Color: RedCountry of Origin (subject to change): Japan

Product Description

Paint Crayon, Tip Size Bullet, Red, Temp. Range 14 Degrees to 392 Degrees F, Tip Style Bullet, Dry Time 5 to 10 min., Features Slim, Standards Meets ASTM D4236, Package Quantity 12

Product Reviews

Save 15%. Sign up for Z-mail.